Drainage Mat, 2 ft. 6" W x 3 ft. L, 7/8" Thick (Discontinued)
- Mfr # 520H3036BL
- Zoro # G5644256
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520H3036BL
Zoro #
G5644256
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
7/8"
Length
3 ft.
Width
2 ft. 6"
Details
Mat Shape
Rectangle
Item
Drainage Mat
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Anti-Slip Surface
Yes
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Oil Resistant
Yes
Brake Fluid Resistant
No
Antimicrobial
No
Welding Safe
No
Color
Black
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Drainage Mat, Anti-Slip Surface Yes, Length 3 ft., Width 2 ft. 6 In., Welding Safe No, Thickness 7/8 In., Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.