Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
620S3036BL
Zoro #
G4897496
UPC #
662641811591
Country of Origin
Unknown
Dimensions
Thickness
1"
Width
2 ft. 6"
Length
3 ft.
Details
Mat Shape
Rectangle
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Item
Drainage Mat
Anti-Slip Surface
Yes
Oil Resistant
Yes
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Mat Surface Pattern
Diamond Plate
Welding Safe
No
Color
Black
Backing Material
PVC
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Drainage Mat, Anti-Slip Surface Yes, Length 3 ft., Width 2 ft. 6 In., Welding Safe No, Thickness 1 In., Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.