Zoro Homepage
This item is Discontinued.
Notrax Drainage Holes Drainage Mat 3 ft. W x 6 ft. L, 5/8" T17P0036BL

Drainage Holes Drainage Mat 3 ft. W x 6 ft. L, 5/8" (Discontinued)

  • Mfr # T17P0036BL
  • Zoro # G5623861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17P0036BL
Zoro #
G5623861
UPC #
-
Country of Origin
United States

Dimensions

Mat Width
3 ft
Thickness
5/8"
Mat Thickness
5/8 in
Mat Length
6 ft
Length
6 ft.
Width
3 ft.

Details

Oil Resistant
Yes
Mat Shape
Rectangle
Welding Safe
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Surface Pattern
Drainage Holes
Item
Drainage Mat
Brake Fluid Resistant
No
Mat Color
Black
Anti-Slip Surface
Yes
Antimicrobial
No
Color
Black
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Drainage Mat, Anti-Slip Surface Yes, Length 6 ft., Width 3 ft., Welding Safe No, Thickness 5/8 In., Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.