This item is Discontinued.

Notrax Black with Yellow Border Diamond Plate Drainage Mat 2 ft. 6" W x 6 ft. L, 7/8" 620S3072BY

Black with Yellow Border Diamond Plate Drainage Mat 2 ft. 6" W x 6 ft. L, 7/8" (Discontinued)

  • Mfr # 620S3072BY
  • Zoro # G5757263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620S3072BY
Zoro #
G5757263
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
7/8"
Length
6 ft.
Width
2 ft. 6"
Mat Width
30
Mat Thickness
7/8 in
Mat Length
6 ft

Details

Mat Shape
Rectangle
Anti-Slip Surface
Yes
Welding Safe
No
Antimicrobial
No
Mat Surface Pattern
Diamond Plate
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Oil Resistant
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Mat Color
Black with Yellow Border
Item
Drainage Mat
Color
Black with Yellow Border
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Drainage Mat, Anti-Slip Surface Yes, Length 6 ft., Width 2 ft. 6 In., Welding Safe No, Thickness 7/8 In., Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.