This item is Discontinued.

Notrax Drainage Mat, 3 ft. 6" W x 6 ft. L, 7/8" Thick 520H4272BY

Drainage Mat, 3 ft. 6" W x 6 ft. L, 7/8" Thick (Discontinued)

  • Mfr # 520H4272BY
  • Zoro # G5509445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520H4272BY
Zoro #
G5509445
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6 ft.
Width
3 ft. 6"
Thickness
7/8"

Details

Item
Drainage Mat
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Welding Safe
No
Antimicrobial
No
Anti-Slip Surface
Yes
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Oil Resistant
Yes
Color
Black with Yellow Border
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Drainage Mat, Anti-Slip Surface Yes, Length 6 ft., Width 3 ft. 6 In., Welding Safe No, Thickness 7/8 In., Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.