This item is Discontinued.

Notrax Interlocking Drainage Mat 5 ft. L, 3/4" 650S0035BL

Interlocking Drainage Mat 5 ft. L, 3/4" (Discontinued)

  • Mfr # 650S0035BL
  • Zoro # G2052346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650S0035BL
Zoro #
G2052346
UPC #
662641768109
Country of Origin
Unknown

Dimensions

Thickness
3/4"
Mat Length
5 ft
Length
5 ft.
Width
3 ft.
Mat Thickness
3/4 in
Size of Drainage Holes
0.875" dia.
Mat Width
3 ft

Details

Item
Interlocking Drainage Mat
Color
Black
Anti-Slip Surface
No
Backing Material
Rubber
Standards
ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02
Antimicrobial
No
Shape of Drainage Holes
Octagon
Matting Series Compatibility
Cushion-Ease(R) Mats, 551 M.D. Ramp System(R)
Oil Resistant
Yes
Matting Series Compatability
Cushion-Ease(R) Mats, 551 M.D. Ramp System(R)
Mat Color
Black
Welding Safe
Yes
Edges
(4) Interlocking (2) Male End, (2) Female End
Mat Electrical Resistance
Electrical Properties Not Tested
Drainage Holes Per Sq. Ft.
64.0
Mat Shape
Rectangle
Interlocking Mat Edges
(4) Interlocking
Mat Ramp Material
No Ramp
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Drainage Mat, Anti-Slip Surface No, Width 3 ft., Welding Safe Yes, Thickness 3/4 In., Length 5 ft., Matting Series Compatibility Cushion-Ease(R) Mats, 551 M.D. Ramp System(R), Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.