Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drainage Mat, Green/Yellow

  • Mfr # 524S3048GN

  • Zoro # G116307861


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Color
Green/Yellow
Width
3 ft
Length
3 1/2 ft
Autoclavable
No
Number of Beveled Edges
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524S3048GN
Zoro #
G116307861
UPC #
662641002395
Country of Origin
United States

Dimensions

Width
3 ft
Length
3 1/2 ft
Drainage Hole Diameter
1/2 in
Thickness
7/8 in

Details

Color
Green/Yellow
Item
Drainage Mat
Autoclavable
No
Number of Beveled Edges
4
Washdown Safe
Yes
NSF/ANSI 52
Yes
Application
Emergency Safety Showers, Eyewash Stations
Border Color
Yellow
Other Standards
ANSI Z358.1-2014, ANSI Z535.1, REACH
Reversible
No
Surface Design
Perforated Drainage Pattern
Antimicrobial
No
Series
524
Resistance Properties
Chemical-Resistant, Slip-Resistant, Wear-Resistant
Anti-Slip Surface
Yes
Mat Shape
Rectangle
Mat Product Type
Drainage Mat
Surface Material
PVC
Welding Safe
No
Weight
1.9 lb
Drainage Hole Shape
Diamond
Edge Style
Beveled
Anti-Slip Backing
Yes
Antifatigue Material
Yes

Description

Drainage Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 2 1/2 ft, Washdown Safe Yes, Width 4 ft, Welding Safe No, Thickness 7/8 in, Series 524, Surface Material PVC, Surface Design Perforated Drainage Pattern, Reversible No, Number of Beveled Edges 4, Resistance Properties Chemical-Resistant, Slip-Resistant, Wear-Resistant, NSF/ANSI 52 Yes, ISO Cleanroom Class Not Applicable, Mat Shape Rectangle, Mat Product Type Drainage Mat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.