Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drainage Mat, Green/Yellow

  • Mfr # 524S4236GN

  • Zoro # G216307839


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Length
3 1/2 ft
Width
3 ft
Color
Green/Yellow
Anti-Slip Surface
Yes
Number of Beveled Edges
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524S4236GN
Zoro #
G216307839
UPC #
662641002401
Country of Origin
United States

Dimensions

Length
3 1/2 ft
Width
3 ft
Drainage Hole Diameter
1/2 in
Thickness
7/8 in

Details

Item
Drainage Mat
Color
Green/Yellow
Anti-Slip Surface
Yes
Number of Beveled Edges
4
Border Color
Yellow
Other Standards
ANSI Z358.1-2014, ANSI Z535.1, REACH
Edge Style
Beveled
Antimicrobial
No
Series
524
Surface Design
Perforated Drainage Pattern
Antifatigue Material
Yes
Mat Product Type
Drainage Mat
Autoclavable
No
Welding Safe
No
Drainage Hole Shape
Diamond
Washdown Safe
Yes
Surface Material
PVC
Resistance Properties
Chemical-Resistant, Slip-Resistant, Wear-Resistant
Mat Shape
Rectangle
Application
Emergency Safety Showers, Eyewash Stations
Reversible
No
Weight
1.9 lb
Anti-Slip Backing
Yes
NSF/ANSI 52
Yes

Description

Drainage Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 3 1/2 ft, Washdown Safe Yes, Width 3 ft, Welding Safe No, Thickness 7/8 in, Series 524, Surface Material PVC, Surface Design Perforated Drainage Pattern, Reversible No, Number of Beveled Edges 4, Resistance Properties Chemical-Resistant, Slip-Resistant, Wear-Resistant, NSF/ANSI 52 Yes, ISO Cleanroom Class Not Applicable, Mat Shape Rectangle, Mat Product Type Drainage Mat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.