Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drainage Mat, Green/Yellow

  • Mfr # 524S4248GN

  • Zoro # G116307823


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Width
3 ft
Length
3 1/2 ft
Color
Green/Yellow
Surface Design
Perforated Drainage Pattern
Mat Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524S4248GN
Zoro #
G116307823
UPC #
662641002418
Country of Origin
United States

Dimensions

Width
3 ft
Length
3 1/2 ft
Thickness
7/8 in
Drainage Hole Diameter
1/2 in

Details

Item
Drainage Mat
Color
Green/Yellow
Surface Design
Perforated Drainage Pattern
Mat Shape
Rectangle
Weight
1.9 lb
Reversible
No
Other Standards
ANSI Z358.1-2014, ANSI Z535.1, REACH
Autoclavable
No
Resistance Properties
Chemical-Resistant, Slip-Resistant, Wear-Resistant
Edge Style
Beveled
Number of Beveled Edges
4
Welding Safe
No
NSF/ANSI 52
Yes
Drainage Hole Shape
Diamond
Anti-Slip Surface
Yes
Application
Emergency Safety Showers, Eyewash Stations
Antifatigue Material
Yes
Mat Product Type
Drainage Mat
Border Color
Yellow
Anti-Slip Backing
Yes
Washdown Safe
Yes
Antimicrobial
No
Surface Material
PVC
Series
524

Description

Drainage Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 3 1/2 ft, Washdown Safe Yes, Width 4 ft, Welding Safe No, Thickness 7/8 in, Series 524, Surface Material PVC, Surface Design Perforated Drainage Pattern, Reversible No, Number of Beveled Edges 4, Resistance Properties Chemical-Resistant, Slip-Resistant, Wear-Resistant, NSF/ANSI 52 Yes, ISO Cleanroom Class Not Applicable, Mat Shape Rectangle, Mat Product Type Drainage Mat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.