Zoro Homepage
This item is Discontinued.
Notrax Drainage Holes Drainage Mat 3 ft. W x 10 ft. L, 1/2" 562S0310RD

Drainage Holes Drainage Mat 3 ft. W x 10 ft. L, 1/2" (Discontinued)

  • Mfr # 562S0310RD
  • Zoro # G5807173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562S0310RD
Zoro #
G5807173
UPC #
-
Country of Origin
United States

Dimensions

Width
3 ft.
Length
10 ft.
Mat Length
10 ft
Mat Thickness
1/2 in
Mat Width
3 ft
Thickness
1/2"

Details

Mat Shape
Rectangle
Oil Resistant
Yes
Welding Safe
Yes
Item
Drainage Mat
Mat Color
Red
Mat Surface Pattern
Drainage Holes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Anti-Slip Surface
Yes
Brake Fluid Resistant
No
Antimicrobial
No
Color
Red
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Drainage Mat, Anti-Slip Surface Yes, Length 10 ft., Width 3 ft., Welding Safe Yes, Thickness 1/2 In., Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.