Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Drainage Holes Drainage Runner 3 ft. W x 20 ft. L, 1/2" 562S0320BL

Drainage Holes Drainage Runner 3 ft. W x 20 ft. L, 1/2" (Discontinued)

  • Mfr # 562S0320BL
  • Zoro # G0925461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562S0320BL
Zoro #
G0925461
UPC #
662641739154
Country of Origin
Thailand

Dimensions

Mat Length
20 ft
Thickness
1/2"
Mat Width
3 ft
Mat Thickness
1/2 in
Length
20 ft.
Width
3 ft.

Details

Welding Safe
Yes
Item
Drainage Runner
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Mat Surface Pattern
Drainage Holes
Oil Resistant
Yes
Anti-Slip Surface
Yes
Brake Fluid Resistant
No
Antimicrobial
No
Mat Color
Black
Color
Black
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Drainage Runner, Anti-Slip Surface Yes, Length 20 ft., Width 3 ft., Welding Safe Yes, Thickness 1/2 In., Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.