Shop NOTRAX
See all product information
Create Account
Drainage Runner, Slotted, 2 ft. W x 6 ft. L, Black
- Mfr # 420S0026BL
- Zoro # G2953842
product price:Â
$
164.16
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
6 ft.
Width
2 ft.
Thickness
7/16"
Mat Surface Pattern
Slotted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 420S0026BL
- Zoro #
- G2953842
- UPC #
- 662641640191
- Country of Origin
- Unknown
- Item
- Drainage Runner
- Color
- Black
- Mat Surface Pattern
- Slotted
- Backing Material
- PVC
- Oil Resistant
- Yes
- Mat Color
- Black
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Welding Safe
- No
- Mat Shape
- Rectangle
- Green Environmental Attribute
- Product Contains a Minimum of 100% Post-Consumer Recycled Content
- Mat Electrical Resistance
- Electrical Properties Not Tested
- Anti-Slip Surface
- Yes
- Antimicrobial
- No
- Flame Resistant/Fire Retardant
- Not Flame Resistant or Fire Retardant
- Wire Color
- Black
Dimensions
- Length
- 6 ft.
- Width
- 2 ft.
- Thickness
- 7/16"
- Mat Width
- 24"
- Mat Thickness
- 7/16 in
- Mat Length
- 6 ft
Description
Drainage Runner, Anti-Slip Surface Yes, Length 6 ft., Width 2 ft., Welding Safe No, Thickness 7/16 In., Mat Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.