Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136S0046BU
Zoro #
G4894644
UPC #
662641009530
Country of Origin
United States
Dimensions
Thickness
1/4"
Details
Item
Entrance Mat
Color
Blue
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Mat Shape
Rectangle
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Standards
ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, CPSC FF 1-70
Antimicrobial
No
Oil Resistant
No
Mat Weaving
Needle Punch
Scrape/Dry
Scrape and Dry
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Blue, Indoor/Outdoor Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.