Zoro Homepage

Entrance Mat, 3 ft x 5 ft

  • Mfr # 130S0035BR

  • Zoro # G502680417


product price: $77.00
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
5 ft
Outside Diameter
12
Backing Material and Surface Material
Decalon Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130S0035BR
Zoro #
G502680417
UPC #
662641679948
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Outside Diameter
12

Details

Item
Entrance Mat
Backing Material and Surface Material
Decalon Fiber

Description

These light-duty carpet mats are made for use indoors in light to medium foot traffic areas. The durable fibers of this indoor carpet mat retain moisture and grime at entrances and passageways to help keep the rest of your facility clean. The low profile, cut pile carpet provides a traditional appearance with thick vinyl backing to reduce slippage. 19 oz. of carpet per square yard with 5/16" overall thickness.

Select color and size from the drop-down menu above.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.