This item is Discontinued.

Notrax Entrance Mat, Natural Rubber, 1/2 in thick, Black, 20 in x 20 in 593S0103CH

Entrance Mat, Natural Rubber, 1/2 in thick, Black, 20 in x 20 in (Discontinued)

  • Mfr # 593S0103CH
  • Zoro # G1216439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593S0103CH
Zoro #
G1216439
UPC #
662641917286
Country of Origin
Thailand

Dimensions

Overall Width
20 in
Overall Length
20 in
Size
20 in x 20 in
Thickness
1/2 in
Width
20 in
Mat Thickness
1/2 in
Mat Width
20 in
Mat Length
20 in

Details

Item
Entrance Mat
Color
Black
Backing Material
Natural Rubber
Surface Material
Natural Rubber
Indoor/Outdoor
Indoor/Outdoor
Edge Style
Interlocking
Mat Shape
Square
Mat Weaving
Needle Punch
Antimicrobial
No
Mat Color
Black
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Scrape/Dry
Scrape and Dry
Brake Fluid Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Carts, For placement in interior or exterior recessed matwell frames. Carts, Suitcases, Wheelchairs
Interlocking Side Configuration
Adjacent Sides
Drainage Hole Shape
Octagon
Series
593 Masterflex(TM)
Component
Mat Tile
Resistance Properties
Cold-Resistant, Slip-Resistant, Solvent-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant, Weather-Resistant
Surface Design
Small Octagonal Drainage Holes
Connection Style
Peg and Hole
Surface Application
Scraping and Drying
Face Material Weight
40 oz/sq yd
Backing Material and Surface Material
Rubber
Mat Type
Interlocking Entrance Mat Tile

Description

Interlocking Entrance Mat Tile, Width 20 in, Thickness 1/2 in, Surface Material Natural Rubber, Series 593 Masterflex(TM), Surface Design Small Octagonal Drainage Holes, Resistance Properties Cold-Resistant, Slip-Resistant, Solvent-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant, Weather-Resistant, Length 20 in, Mat Shape Square, Mat Product Type Interlocking Entrance Mat Tile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.