Zoro Homepage
This item is Discontinued.
Notrax Entrance Mat, Brown, 3 ft. W x 145S0034BR

Entrance Mat, Brown, 3 ft. W x (Discontinued)

  • Mfr # 145S0034BR
  • Zoro # G5459727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145S0034BR
Zoro #
G5459727
UPC #
662641010628
Country of Origin
Unknown

Dimensions

Thickness
5/16"

Details

Mat Electrical Resistance
Electrical Properties Not Tested
Indoor/Outdoor
Indoor
Color
Brown
Antimicrobial
No
Mat Weaving
Loop Pile
Oil Resistant
No
Brake Fluid Resistant
No
Mat Shape
Rectangle
Item
Entrance Mat
Scrape/Dry
Scrape and Dry
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Backing Material
Vinyl

Description

Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Brown, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.