Zoro Homepage

Entrance Mat, Polypropylene, 3/8 in Thick, Brown, 4 ft W x 6 ft L

  • Mfr # 117S0046BR

  • Zoro # G0148303


product price: $137.09
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Overall Length
6 ft
Backing Material
Vinyl
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117S0046BR
Zoro #
G0148303
UPC #
662641608146
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Length
6 ft
Size
4 ft x 6 ft
Thickness
3/8 in

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Brown, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 22 oz/sq yd, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.