Entrance Mat, Nylon, 3/8 in Thick, Burgundy, 3 ft W x 5 ft L (Discontinued)
- Mfr # 170S0035BD
- Zoro # G6044263
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
170S0035BD
Zoro #
G6044263
UPC #
662641829022
Country of Origin
United States
Dimensions
Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
3/8 in
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Corporate Office Buildings, Hotels, Office Buildings, Professional Buildings, Backing Material Vinyl, Color Burgundy, Does Not Contain DMF, DOP, Ozone Depleting Substances, Silicone, Edge Style Flat, Face Material Weight 24 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor/Outdoor, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 5 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.