Entrance Mat, Polypropylene, 3/8 in Thick, Gray, 6 ft W x 20 ft L

  • Mfr # 141S0620GY

  • Zoro # G2396506


product price: $672.00
/ea
Free Shipping & Returns

Key Features

Overall Width
6 ft
Overall Length
20 ft
Backing Material
Vinyl
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141S0620GY
Zoro #
G2396506
UPC #
662641879195
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Length
20 ft
Size
6 ft x 20 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Gray
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Outdoor
Edge Style
Flat
Oil Resistant
No
Antimicrobial
No
Scrape/Dry
Scrape and Dry
Brake Fluid Resistant
No
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Weaving
Loop Pile
Standards
ASTM 5252-98a, ASTM D1335-05, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70 (ASTM D2859)
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Lobbies, Schools
Launderable
Yes
Printed Image or Message
None
Mat Type
Entrance Mat
Surface Design
Loop Pile
Stripe Pattern
Solid/No Stripes
Series
141 Ovation(TM)
Welding Safe
No
Autoclavable
No
For Surface Type
Carpet, Floors, Rugs
NFSI High Traction Certified
No
Reversible
No
Surface Application
Drying
Face Material Weight
22 oz/sq yd
ADA Compliant
No
Does Not Contain
DOP
Crush Resistant
Yes
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Gray, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 22 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 20 ft, Overall Width 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.