Zoro Homepage
This item is Discontinued.
No Product Image Available

Entrance Mat, Gray wBlkBrdr, 4 ft.x10 ft. (Discontinued)

  • Mfr # 168S0410GY
  • Zoro # G6596928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168S0410GY
Zoro #
G6596928
UPC #
-
Country of Origin
India

Dimensions

Thickness
3/8 in
Overall Width
4 ft
Size (WxL)
4 ft x 10 ft
Overall Length
10 ft

Details

Color
Gray
Standards
ASTM D3884-01, ASTM D6540-00, ASTM E648-03, CPSC FF 1-70 (ASTM D2859)
Antimicrobial
No
Indoor/Outdoor
Indoor
Application
Entranceways, Hospital Entrances, Lobbies, Schools
Crush Resistant
Yes
Face Material Weight
26 oz/sq yd
Underside Backing
Cleat
Surface Material
Polypropylene
Launderable
Yes
Edge Style
Water Dam
Number of Beveled Edges
4
For Surface Type
Carpet, Floors, Rugs
NFSI High Traction Certified
No
Resistance Properties
Abrasion Resistant
Surface Design
Diamond
ADA Compliant
No
Surface Application
Scraping and Drying
Printed Image or Message
None
Backing Material
Rubber
Reversible
No
Autoclavable
No
Welding Safe
No
Color Family
Grays
Mat Type
Entrance Mat
Series
168 Opus

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Rubber, Color Gray, Crush Resistant Yes, Edge Style Water Dam, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 10 ft, Overall Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.