Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, Indoor, Polypropylene, Ribbed Surface, Vinyl Back, 3/8 in Thick, 3 ft x 5 ft, Brown

  • Mfr # 8V355

  • Zoro # G7433036


product price: $73.44
/ea

Key Features

Overall Width
3 ft
Overall Length
5 ft
Backing Material
Vinyl
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8V355
Zoro #
G7433036
UPC #
662641743274
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Brown
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat
Scrape/Dry
Scrape and Dry
Brake Fluid Resistant
No
Mat Shape
Rectangle
Oil Resistant
No
Standards
ASTM D2859, ASTM D3884-01, ASTM D5252-98a, ASTM D6540-05, CPSC FF 1-70
Antimicrobial
No
Mat Weaving
Needle Punch
Mat Electrical Resistance
Electrical Properties Not Tested
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Hospital Entrances, Lobbies, Schools
Autoclavable
No
Reversible
No
Series
109 Brush-Step
Surface Application
Scraping and Drying
ADA Compliant
No
Does Not Contain
DOP
Launderable
Yes
Face Material Weight
18 oz/sq yd
Crush Resistant
Yes
Resistance Properties
Abrasion Resistant
Mat Type
Entrance Mat
Surface Design
Ribbed
Welding Safe
No
For Surface Type
Carpet, Floors, Rugs
Stripe Pattern
Solid/No Stripes
Printed Image or Message
None
NFSI High Traction Certified
No
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Brown, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 18 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 5 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.