This item is Discontinued.

Notrax Entrance Mat, Polypropylene, 3/8 in Thick, Blue, 3 ft W x 6 ft L 132S0036NB

Entrance Mat, Polypropylene, 3/8 in Thick, Blue, 3 ft W x 6 ft L (Discontinued)

  • Mfr # 132S0036NB
  • Zoro # G5540473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132S0036NB
Zoro #
G5540473
UPC #
662641681965
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
6 ft
Size
3 ft x 6 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Blue
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat
Brake Fluid Resistant
No
Mat Weaving
Loop Pile
Standards
ASTM 5252-98a, ASTM D1335-05, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70
Oil Resistant
No
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Scrape/Dry
Scrape and Dry
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Lobbies, Schools
Crush Resistant
Yes
Reversible
No
Launderable
Yes
NFSI High Traction Certified
No
ADA Compliant
No
Autoclavable
No
Printed Image or Message
None
For Surface Type
Carpet, Floors, Rugs
Surface Design
Loop Pile
Surface Application
Drying
Mat Type
Entrance Mat
Face Material Weight
25 oz/sq yd
Series
132 Estes(R)
Does Not Contain
DOP
Welding Safe
No
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Blue, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 25 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.