Entrance Mat, Nylon, 3/8 in Thick, Gray, 3 ft W x 5 ft L
- Mfr # 194SNA35CR
- Zoro # G7606164
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 ft
Overall Length
5 ft
Backing Material
Vinyl
Surface Material
Nylon
Thickness
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Width
- 3 ft
- Overall Length
- 5 ft
- Size
- 3 ft x 5 ft
- Thickness
- 3/8 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Employee Entrances, Foyers, Lobbies, Plant Entrances, Backing Material Vinyl, Color Gray, Crush Resistant Yes, Does Not Contain DMF, DOP, Ozone Depleting Substances, Silicone, Edge Style Vinyl Border, Face Material Weight 24 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Language English, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.