Entrance Mat, Polypropylene, 1/10 in Thick, Charcoal, 34 in W x 100 ft L
Mfr # 048S3100CH
Zoro # G4729587
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Overall Width
34 in
Overall Length
100 ft
Size
34 in x 100 ft
Color
Charcoal
Surface Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
048S3100CH
Zoro #
G4729587
UPC #
065410522993
Country of Origin
China
Dimensions
Overall Width
34 in
Overall Length
100 ft
Size
34 in x 100 ft
Thickness
1/10 in
Details
Item
Entrance Mat
Color
Charcoal
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Application
Grocery Stores, Hospitality, Laboratories, Manufacturing, Schools
Surface Design
Smooth
Absorbent Capacity
21 gal
ADA Compliant
Yes
Series
048 Grip-Sorb
Resistance Properties
Grease Resistant, Oil Resistant
Printed Image or Message
None
Mat Type
Traction Mat
Description
Entrance Mat, Thickness 1/10 in, Surface Design Smooth, Absorbent Capacity 21 gal, ADA Compliant Yes, Application Grocery Stores, Hospitality, Laboratories, Manufacturing, Schools, Color Charcoal, Indoor/Outdoor Indoor, Mat Product Type Entrance Mat, Overall Length 100 ft, Overall Width 34 in, Printed Image or Message None, Resistance Properties Grease Resistant, Oil Resistant, Series 048 Grip-Sorb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.