Zoro Homepage

Entrance Mat, Polypropylene, 1/8 in Thick, Charcoal, 6 ft W x 60 ft L

  • Mfr # 30CL93

  • Zoro # G2225837


product price: $1,568.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Overall Width
6 ft
Overall Length
60 ft
Size
6 ft x 60 ft
Color
Charcoal
Backing Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30CL93
Zoro #
G2225837
UPC #
662641864177
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Length
60 ft
Size
6 ft x 60 ft
Thickness
1/8 in

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat
Brake Fluid Resistant
No
Scrape/Dry
Scrape and Dry
Mat Weaving
Needle Punch
Antimicrobial
No
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Oil Resistant
No
Standards
ASTM D2859, ASTM D3884-01, ASTM D5252-98a, ASTM D6540-05, CPSC FF 1-70
Flame Resistant/Fire Retardant
Flame Resistant
Application
Entranceways, Hospital Entrances, Lobbies, Schools
Mat Type
Entrance Mat
Autoclavable
No
For Surface Type
Carpet, Floors, Rugs
Does Not Contain
DOP
Stripe Pattern
Solid/No Stripes
Reversible
No
Crush Resistant
Yes
Printed Image or Message
None
NFSI High Traction Certified
No
Launderable
Yes
ADA Compliant
No
Face Material Weight
18 oz/sq yd
Series
109 Brush-Step
Welding Safe
No
Resistance Properties
Abrasion Resistant
Surface Application
Scraping and Drying
Surface Design
Ribbed
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 18 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 60 ft, Overall Width 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.