Zoro Homepage

Entrance Mat, Polypropylene, 3/8 in Thick, Black, 3 ft W x 10 ft L

  • Mfr # 231S0310BL

  • Zoro # G7452286


product price: $195.84
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
10 ft
Backing Material
Vinyl
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231S0310BL
Zoro #
G7452286
UPC #
662641629820
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
10 ft
Size
3 ft x 10 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Black
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Indoor/Outdoor
Edge Style
Flat
Scrape/Dry
Scrape
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Weaving
Loop Pile
Oil Resistant
No
Mat Shape
Rectangle
Antimicrobial
No
Standards
ASTM 5252-98a, ASTM D1335-05, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70
Brake Fluid Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Hospital Entrances, Lobbies, Schools
Printed Image or Message
None
Stripe Pattern
Solid/No Stripes
ADA Compliant
No
Mat Type
Entrance Mat
Crush Resistant
Yes
Autoclavable
No
Surface Application
Scraping
NFSI High Traction Certified
No
Launderable
Yes
For Surface Type
Carpet, Floors, Rugs
Reversible
No
Surface Design
Loop Pile
Welding Safe
No
Face Material Weight
19 oz/sq yd
Does Not Contain
DOP
Series
231 Prelude(TM)
Backing Material and Surface Material
Polypropylene with Vinyl Backing

Description

Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Black, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 19 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 10 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.