Zoro Homepage

Entrance Mat, Polypropylene, 3/8 in Thick, Brown, 2 ft W x 3 ft L

  • Mfr # 167S0023BR

  • Zoro # G5836336


product price: $37.44
/ea

Key Features

Overall Width
2 ft
Overall Length
3 ft
Backing Material
Rubber
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167S0023BR
Zoro #
G5836336
UPC #
662641755321
Country of Origin
India

Dimensions

Overall Width
2 ft
Overall Length
3 ft
Size
2 ft x 3 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Brown
Backing Material
Rubber
Surface Material
Polypropylene
Indoor/Outdoor
Outdoor
Edge Style
Water Dam
Scrape/Dry
Scrape and Dry
Mat Weaving
Loop Pile
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Oil Resistant
No
Brake Fluid Resistant
No
Mat Shape
Rectangle
Standards
ASTM D2859, ASTM D3884-01, ASTM D6540-00, ASTM E648-03, CPSC FF 1-70
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Hotels, Lobbies, Schools
Resistance Properties
Abrasion Resistant
Printed Image or Message
None
Welding Safe
No
Face Material Weight
26 oz/sq yd
Mat Type
Entrance Mat
Number of Beveled Edges
4
ADA Compliant
No
NFSI High Traction Certified
No
For Surface Type
Carpet, Floors, Rugs
Autoclavable
No
Crush Resistant
Yes
Stripe Pattern
Solid/No Stripes
Underside Backing
Cleat
Launderable
Yes
Surface Application
Scraping and Drying
Series
167 Portrait(TM)
Surface Design
Parquet
Reversible
No
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hotels, Lobbies, Schools, Backing Material Rubber, Color Brown, Crush Resistant Yes, Edge Style Water Dam, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 3 ft, Overall Width 2 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.