Zoro Homepage

Entrance Mat, Polypropylene, 3/8 in Thick, Brown, 3 ft W x 5 ft L

  • Mfr # 131S0035BR

  • Zoro # G6225974


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
5 ft
Backing Material
Vinyl
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131S0035BR
Zoro #
G6225974
UPC #
662641680883
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Brown
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Scrape/Dry
Dry
Oil Resistant
No
Brake Fluid Resistant
No
Mat Shape
Rectangle
Standards
ASTM 5252-98a, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70
Mat Weaving
Cut Pile
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Hospital Entrances, Lobbies, Schools
Surface Application
Drying
NFSI High Traction Certified
No
Series
131 Dante(TM)
ADA Compliant
No
For Surface Type
Carpet, Floors, Rugs
Mat Type
Entrance Mat
Printed Image or Message
None
Face Material Weight
25 oz/sq yd
Does Not Contain
DOP
Stripe Pattern
Solid/No Stripes
Launderable
Yes
Reversible
No
Welding Safe
No
Autoclavable
No
Crush Resistant
Yes
Surface Design
Cut Pile
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Brown, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 25 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 5 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.