Zoro Homepage

Entrance Mat, Polypropylene, 3/8 in Thick, Brown, 4 ft W x 6 ft L

  • Mfr # 138S0046BR

  • Zoro # G305914559


product price: $227.20
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Overall Length
6 ft
Backing Material
Vinyl
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138S0046BR
Zoro #
G305914559
UPC #
662641779310
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Length
6 ft
Size
4 ft x 6 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Brown
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat
Mat Electrical Resistance
Electrical Properties Not Tested
Scrape/Dry
Scrape and Dry
Standards
ASTM 5252-98a, ASTM D1335-05, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70 (ASTM D2859)
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Oil Resistant
No
Mat Shape
Rectangle
Antimicrobial
No
Mat Weaving
Loop Pile
Brake Fluid Resistant
No
Mat Type
Entrance Mat
Surface Application
Drying
Welding Safe
No
Printed Image or Message
None
Crush Resistant
Yes
Surface Design
High/Low Loop Pile
Reversible
No
NFSI High Traction Certified
No
ADA Compliant
No
Launderable
Yes
Face Material Weight
36 oz/sq yd
For Surface Type
Carpet, Floors, Rugs
Autoclavable
No
Series
138 Uptown
Application
Hotels, Lobbies, Office Buildings, Upscale Entrances
Does Not Contain
DOP

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Hotels, Lobbies, Office Buildings, Upscale Entrances, Backing Material Vinyl, Color Brown, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 36 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.