Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, Polypropylene, 3/8 in Thick, Burgundy, 3 ft W x 5 ft L

  • Mfr # 161S0035BD

  • Zoro # G705908875


product price: $137.28
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
5 ft
Backing Material
Rubber
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161S0035BD
Zoro #
G705908875
UPC #
662641778122
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Burgundy
Backing Material
Rubber
Surface Material
Polypropylene
Indoor/Outdoor
Indoor/Outdoor
Edge Style
Carpeted Water Dam
Oil Resistant
No
Antimicrobial
Yes
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Standards
AATCC Test Method 147, ASTM D2859, ASTM D5252-98, ASTM D3884-01, ASTM D6540-00, ASTM G21, ASTM G22, CPSC FF 1-70
Scrape/Dry
Scrape and Dry
Mat Shape
Rectangle
Brake Fluid Resistant
No
Mat Weaving
Loop Pile
Mat Electrical Resistance
Electrical Properties Not Tested
ADA Compliant
No
Face Material Weight
20 oz/sq yd
Resistance Properties
Abrasion Resistant
Mat Type
Entrance Mat
Application
Daycare, Health Care Facilities, Hospital Entrances, Schools
NFSI High Traction Certified
No
Crush Resistant
Yes
Autoclavable
No
Underside Backing
Cleat
Surface Design
Ribbed
Printed Image or Message
None
Reversible
No
Surface Application
Scraping and Drying
Launderable
Yes
For Surface Type
Carpet, Floors, Rugs
Welding Safe
No
Series
161 Barrier Rib

Description

Entrance Mat, Reversible No, Antimicrobial Yes, Welding Safe No, Autoclavable No, ADA Compliant No, Application Daycare, Health Care Facilities, Hospital Entrances, Schools, Backing Material Rubber, Color Burgundy, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 20 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 5 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.