Zoro Homepage

Entrance Mat, Polypropylene, 3/8 in Thick, Charcoal, 2 ft W x 3 ft L

  • Mfr # 167S0023CH

  • Zoro # G5688907


product price: $37.49
/ea

Key Features

Overall Width
2 ft
Overall Length
3 ft
Backing Material
Rubber
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167S0023CH
Zoro #
G5688907
UPC #
662641755369
Country of Origin
India

Dimensions

Overall Width
2 ft
Overall Length
3 ft
Size
2 ft x 3 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
Rubber
Surface Material
Polypropylene
Indoor/Outdoor
Outdoor
Edge Style
Water Dam
Antimicrobial
No
Oil Resistant
No
Mat Weaving
Loop Pile
Brake Fluid Resistant
No
Mat Shape
Rectangle
Scrape/Dry
Scrape and Dry
Mat Electrical Resistance
Electrical Properties Not Tested
Standards
ASTM D2859, ASTM D3884-01, ASTM D6540-00, ASTM E648-03, CPSC FF 1-70
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Hotels, Lobbies, Schools
Mat Type
Entrance Mat
Face Material Weight
26 oz/sq yd
For Surface Type
Carpet, Floors, Rugs
NFSI High Traction Certified
No
Surface Application
Scraping and Drying
Surface Design
Parquet
Stripe Pattern
Solid/No Stripes
Resistance Properties
Abrasion Resistant
Crush Resistant
Yes
ADA Compliant
No
Welding Safe
No
Reversible
No
Autoclavable
No
Underside Backing
Cleat
Printed Image or Message
None
Series
167 Portrait(TM)
Number of Beveled Edges
4
Launderable
Yes
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hotels, Lobbies, Schools, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Water Dam, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 3 ft, Overall Width 2 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products