Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, Polypropylene, 3/8 in Thick, Charcoal, 3 ft W x 10 ft L

  • Mfr # 138S0310CH

  • Zoro # G605915966


product price: $284.00
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
10 ft
Backing Material
Vinyl
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138S0310CH
Zoro #
G605915966
UPC #
662641779242
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
10 ft
Size
3 ft x 10 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat
Mat Shape
Rectangle
Oil Resistant
No
Scrape/Dry
Scrape and Dry
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Standards
ASTM 5252-98a, ASTM D1335-05, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70 (ASTM D2859)
Brake Fluid Resistant
No
Mat Weaving
Loop Pile
Mat Type
Entrance Mat
Autoclavable
No
Launderable
Yes
Reversible
No
Application
Hotels, Lobbies, Office Buildings, Upscale Entrances
Series
138 Uptown
Welding Safe
No
Face Material Weight
36 oz/sq yd
ADA Compliant
No
Surface Application
Drying
NFSI High Traction Certified
No
Surface Design
High/Low Loop Pile
Printed Image or Message
None
Does Not Contain
DOP
For Surface Type
Carpet, Floors, Rugs
Crush Resistant
Yes

Description

Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Hotels, Lobbies, Office Buildings, Upscale Entrances, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 36 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 10 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products