Zoro Homepage

Entrance Mat, Polypropylene, 3/8 in Thick, Charcoal, 3 ft W x 5 ft L

  • Mfr # 131S0035CH

  • Zoro # G7495932


product price: $85.68
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
5 ft
Backing Material
Vinyl
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131S0035CH
Zoro #
G7495932
UPC #
662641683433
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat
Brake Fluid Resistant
No
Scrape/Dry
Dry
Oil Resistant
No
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Standards
ASTM 5252-98a, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70
Mat Weaving
Cut Pile
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Hospital Entrances, Lobbies, Schools
Face Material Weight
25 oz/sq yd
Reversible
No
ADA Compliant
No
Welding Safe
No
Surface Application
Drying
Launderable
Yes
For Surface Type
Carpet, Floors, Rugs
Series
131 Dante(TM)
Printed Image or Message
None
Crush Resistant
Yes
Surface Design
Cut Pile
Stripe Pattern
Solid/No Stripes
Autoclavable
No
Does Not Contain
DOP
NFSI High Traction Certified
No
Mat Type
Entrance Mat
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 25 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 5 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.