Zoro Homepage

Entrance Mat, Polypropylene, 3/8 in Thick, Charcoal, 6 ft W x 60 ft L

  • Mfr # 117C0072CH

  • Zoro # G2166599


product price: $1,850.69
/ea
Free Shipping & Returns

Key Features

Overall Width
6 ft
Overall Length
60 ft
Backing Material
Vinyl
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117C0072CH
Zoro #
G2166599
UPC #
662641607583
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Length
60 ft
Size
6 ft x 60 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Scrape/Dry
Scrape and Dry
Mat Weaving
Needle Punch
Brake Fluid Resistant
No
Mat Shape
Rectangle
Standards
ASTM 5252-98a, ASTM D1894-08, ASTM D2859 (CPSC FF 1-70), ASTM D3936-05, ASTM D412, ASTM D6540-05
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Hospital Entrances, Lobbies, Schools
Does Not Contain
DOP
Stripe Pattern
Solid/No Stripes
NFSI High Traction Certified
No
Surface Design
Ribbed
Printed Image or Message
None
Series
117 Heritage Rib(TM)
Reversible
No
Launderable
Yes
Surface Application
Scraping and Drying
ADA Compliant
No
Welding Safe
No
Crush Resistant
Yes
Autoclavable
No
Mat Type
Entrance Mat
Face Material Weight
22 oz/sq yd
Backing Material and Surface Material
Polypropylene

Description

Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 22 oz/sq yd, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 60 ft, Overall Width 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.