Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, Polypropylene, 3/8 in Thick, Gray, 3 ft W x 5 ft L

  • Mfr # 141S0035GY

  • Zoro # G303912434


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
5 ft
Backing Material
Vinyl
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141S0035GY
Zoro #
G303912434
UPC #
662641141155
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Gray
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Outdoor
Edge Style
Flat
Brake Fluid Resistant
No
Standards
ASTM 5252-98a, ASTM D1335-05, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70 (ASTM D2859)
Antimicrobial
No
Mat Weaving
Loop Pile
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Scrape/Dry
Scrape and Dry
Mat Shape
Rectangle
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Series
141 Ovation(TM)
ADA Compliant
No
Printed Image or Message
None
Application
Entranceways, Lobbies, Schools
Crush Resistant
Yes
Welding Safe
No
Mat Type
Entrance Mat
Stripe Pattern
Solid/No Stripes
Autoclavable
No
NFSI High Traction Certified
No
Surface Application
Drying
Surface Design
Loop Pile
Reversible
No
Launderable
Yes
Does Not Contain
DOP
Face Material Weight
22 oz/sq yd
For Surface Type
Carpet, Floors, Rugs

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Gray, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 22 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 5 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.