Entrance Mat, Polypropylene, 3/8 in Thick, Gray, 4 ft W x 10 ft L

  • Mfr # 141S0410GY

  • Zoro # G2396585


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Overall Length
10 ft
Backing Material
Vinyl
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141S0410GY
Zoro #
G2396585
UPC #
662641879119
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Length
10 ft
Size
4 ft x 10 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Gray
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Outdoor
Edge Style
Flat
Standards
ASTM 5252-98a, ASTM D1335-05, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70 (ASTM D2859)
Oil Resistant
No
Antimicrobial
No
Mat Weaving
Loop Pile
Mat Shape
Rectangle
Brake Fluid Resistant
No
Scrape/Dry
Scrape and Dry
Mat Electrical Resistance
Electrical Properties Not Tested
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Lobbies, Schools
Surface Design
Loop Pile
Mat Type
Entrance Mat
Reversible
No
Stripe Pattern
Solid/No Stripes
Launderable
Yes
Printed Image or Message
None
For Surface Type
Carpet, Floors, Rugs
Crush Resistant
Yes
ADA Compliant
No
Autoclavable
No
Series
141 Ovation(TM)
NFSI High Traction Certified
No
Welding Safe
No
Face Material Weight
22 oz/sq yd
Surface Application
Drying
Does Not Contain
DOP
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Gray, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 22 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 10 ft, Overall Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.