Zoro Homepage

Entrance Mat, Polypropylene, 3/8 in Thick, Red/Black, 3 ft W x 60 ft L

  • Mfr # 109C0036RB

  • Zoro # G5556187


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
60 ft
Backing Material
Vinyl
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109C0036RB
Zoro #
G5556187
UPC #
662641864092
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
60 ft
Size
3 ft x 60 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Red/Black
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Antimicrobial
No
Scrape/Dry
Scrape and Dry
Mat Weaving
Needle Punch
Brake Fluid Resistant
No
Oil Resistant
No
Standards
ASTM D2859, ASTM D3884-01, ASTM D5252-98a, ASTM D6540-05, CPSC FF 1-70
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Hospital Entrances, Lobbies, Schools
Printed Image or Message
None
Surface Application
Scraping and Drying
Resistance Properties
Abrasion Resistant
Stripe Pattern
Solid/No Stripes
Mat Type
Entrance Mat
Series
109 Brush-Step
ADA Compliant
No
Surface Design
Ribbed
For Surface Type
Carpet, Floors, Rugs
Does Not Contain
DOP
Crush Resistant
Yes
Launderable
Yes
NFSI High Traction Certified
No
Reversible
No
Face Material Weight
18 oz/sq yd
Welding Safe
No
Autoclavable
No
Backing Material and Surface Material
Polypropylene

Description

Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Red/Black, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 18 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 60 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.