Zoro Homepage

Entrance Mat, Polypropylene, 5/16 in Thick, Red/Black, 3 ft W x 5 ft L

  • Mfr # 130S0035RB

  • Zoro # G605916031


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
5 ft
Backing Material
Vinyl
Surface Material
Polypropylene
Thickness
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130S0035RB
Zoro #
G605916031
UPC #
662641679993
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
5/16 in

Details

Item
Entrance Mat
Color
Red/Black
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Mat Shape
Rectangle
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Antimicrobial
No
Mat Weaving
Cut Pile
Scrape/Dry
Dry
Standards
ASTM D2859, ASTM D3884-01, ASTM D5252-98a, ASTM D6540-05, CPSC FF 1-70
Brake Fluid Resistant
No
Reversible
No
Stripe Pattern
Solid/No Stripes
Mat Type
Entrance Mat
ADA Compliant
No
Welding Safe
No
NFSI High Traction Certified
No
For Surface Type
Carpet, Floors, Rugs
Launderable
Yes
Series
130 Sabre(TM)
Autoclavable
No
Face Material Weight
19 oz/sq yd
Crush Resistant
Yes
Surface Design
Cut Pile
Printed Image or Message
None
Surface Application
Drying
Resistance Properties
Abrasion Resistant
Does Not Contain
DOP
Application
Entranceways, Hospital Entrances, Lobbies, Schools

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Red/Black, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 19 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 5 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.