This item is Discontinued.

Notrax Entrance Mat, Polypropylene, 3/8" thick, Red/Black, 3 ft x 6 ft 132S0036RB

Entrance Mat, Polypropylene, 3/8" thick, Red/Black, 3 ft x 6 ft (Discontinued)

  • Mfr # 132S0036RB
  • Zoro # G5680945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132S0036RB
Zoro #
G5680945
UPC #
00662641742581
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
6 ft
Thickness
3/8"

Details

Item
Entrance Mat
Color
Red/Black
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat
Antimicrobial
No
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Scrape/Dry
Scrape and Dry
Mat Shape
Rectangle
Mat Weaving
Loop Pile
Standards
ASTM 5252-98a, ASTM D1335-05, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Lobbies, Schools
Autoclavable
No
Welding Safe
No
Crush Resistant
Yes
For Surface Type
Carpet, Floors, Rugs
ADA Compliant
No
Launderable
Yes
Color Family
Reds
NFSI High Traction Certified
No
Face Material Weight
25 oz/sq yd
Printed Image or Message
None
Surface Design
Loop Pile
Mat Type
Entrance Mat
Does Not Contain
DOP
Series
132 Estes(R)
Reversible
No
Surface Application
Drying

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Red/Black, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 25 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.