Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Runner, Polypropylene, 3/8 in Thick, Gray, 3 ft W x 12 ft L

  • Mfr # 137S0312GY

  • Zoro # G5422977


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
12 ft
Backing Material
Vinyl
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137S0312GY
Zoro #
G5422977
UPC #
662641750531
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
12 ft
Size
3 ft x 12 ft
Thickness
3/8 in

Details

Item
Entrance Runner
Color
Gray
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat
Oil Resistant
No
Standards
ASTM 5252-98a, ASTM D1335-05, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70
Antimicrobial
No
Mat Shape
Rectangle
Brake Fluid Resistant
No
Scrape/Dry
Scrape and Dry
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Weaving
Loop Pile
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Hotels, Lobbies, Office Buildings, Upscale Entrances
Launderable
Yes
Surface Application
Scraping and Drying
Series
137 Opera
ADA Compliant
No
Face Material Weight
26 oz/sq yd
Reversible
No
Autoclavable
No
Mat Type
Entrance Mat
Surface Design
Loop Pile
Does Not Contain
DOP
Crush Resistant
Yes
For Surface Type
Carpet, Floors, Rugs
NFSI High Traction Certified
No
Welding Safe
No
Printed Image or Message
None
Backing Material and Surface Material
Polypropylene

Description

Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Hotels, Lobbies, Office Buildings, Upscale Entrances, Backing Material Vinyl, Color Gray, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 12 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.