Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Mat Ramp Border, Rubber, 2 in W x 3 ft L, 1/2 in Thick

  • Mfr # 041F0003BL

  • Zoro # G2062763


product price: $12.81
/ea

Key Features

Color
Black
Overall Length
3 ft
Overall Width
2 in
Material
Rubber
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
041F0003BL
Zoro #
G2062763
UPC #
662641856783
Country of Origin
Thailand

Dimensions

Overall Length
3 ft
Overall Width
2 in
Thickness
1/2 in
Length
3 ft.
Width
2 in

Details

Item
Female Mat Ramp Border
Color
Black
Material
Rubber
Surface Design
Ribbed
Mat Product Type
Ramp Edge
Anti-Slip Surface
Yes
Weight
1.3 lb
Green Environmental Attribute
Does Not Contain PVC
Mat Connection Style
Linked
Ground Traffic Level
Heavy Duty
Series
041 Slabmat
Application
Assembly Lines, Individual Work Stations, Manufacturing Plants, Packing and Logistics Warehouses, Picking
Indoor/Outdoor
Indoor/Outdoor
Resistance Properties
Chemical Resistant, Grease Resistant, Oil Resistant
Edge Gender
Female
Edge Style
Beveled
Connection Style
Peg and Hole

Description

Ramp Edge, Anti-Slip Surface Yes, Color Black, Connection Style Peg and Hole, Edge Gender Female, Edge Style Beveled, Length 36 in, Material Nitrile Rubber, Mat Product Type Ramp Edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.