Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
735C0024BL
Zoro #
G5493415
UPC #
662641683655
Country of Origin
United States
Dimensions
Thickness
1/8"
Details
Item
Floor Runner
Color
Black
Surface Material
Vinyl
Edge Style
Straight
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Standards
ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D2240-02
Antimicrobial
No
Anti-Slip Surface
Yes
Application
Aisle Ways, Floor Protection, Vending Areas, Warehouses
Autoclavable
No
Surface Design
Ribbed
Series
735 Round Rib Runner
Metal Detectable
No
Antifatigue Material
No
Resistance Properties
Abrasion-Resistant
NFSI High Traction Certified
No
Single Material Construction
Yes
Description
Traction Mat, Color Black, Width 2 ft, Length 105 ft, Antimicrobial No, Autoclavable No, Antifatigue Material No, Anti-Slip Surface Yes, Application Aisle Ways, Floor Protection, Vending Areas, Warehouses, Edge Style Straight, Mat Product Type Traction Mat, Metal Detectable No, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.