Traction Runner, 3/8 in Thickness, Vinyl, 105 ft L, Black

  • Mfr # 730C0036BL

  • Zoro # G7472577


product price:  $682.50
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Width
3 ft
Overall Length
105 ft
Color
Black
Material
Vinyl
Backing Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
730C0036BL
Zoro #
G7472577
UPC #
662641863019
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
105 ft
Size
3 ft x 105 ft
Thickness
3/8 in
Width
3 ft
Length
105 ft

Details

Item
Traction Runner
Color
Black
Material
Vinyl
Backing Material
Vinyl
Surface Material
Vinyl
Edge Style
Straight
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Standards
ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D2240-02
Anti-Slip Surface
Yes
Antimicrobial
No
Application
Aisle Ways, Floor Protection, Vending Areas, Warehouses
NFSI High Traction Certified
No
Series
730 V-Groove Corrugated Runner(TM)
Surface Design
Ribbed
Other Standards
ASTM C1028-96, ASTM D2240-02, ASTM D3884-01, ASTM D412
Mat Product Type
Traction Mat
Resistance Properties
Abrasion-Resistant
Single Material Construction
Yes
Antifatigue Material
No
Metal Detectable
No
Reversible
No
Autoclavable
No
Backing Material and Surface Material
Vinyl
Mat Type
Traction Mat

Description

Traction Mat, Color Black, Width 3 ft, Length 105 ft, Antimicrobial No, Autoclavable No, Antifatigue Material No, Anti-Slip Surface Yes, Application Aisle Ways, Floor Protection, Vending Areas, Warehouses, Edge Style Straight, Mat Product Type Traction Mat, Metal Detectable No, NFSI High Traction Certified No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.