This item is Discontinued.

Notrax Floor Runner, Gray, 4 ft. W x 735R4105GY

Floor Runner, Gray, 4 ft. W x (Discontinued)

  • Mfr # 735R4105GY
  • Zoro # G2127511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
735R4105GY
Zoro #
G2127511
UPC #
662641693081
Country of Origin
United States

Dimensions

Thickness
1/8"

Details

Item
Floor Runner
Color
Gray
Surface Material
Vinyl
Edge Style
Straight
Application
Aisle Ways, Floor Protection, Vending Areas, Warehouses
Anti-Slip Surface
Yes
Single Material Construction
Yes
Resistance Properties
Abrasion-Resistant
Antifatigue Material
No
NFSI High Traction Certified
No
Autoclavable
No
Surface Design
Ribbed
Metal Detectable
No
Series
735 Round Rib Runner
Antimicrobial
No

Description

Traction Mat, Color Gray, Width 4 ft, Length 105 ft, Antimicrobial No, Autoclavable No, Antifatigue Material No, Anti-Slip Surface Yes, Application Aisle Ways, Floor Protection, Vending Areas, Warehouses, Edge Style Straight, Mat Product Type Traction Mat, Metal Detectable No, NFSI High Traction Certified No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.