This item is Discontinued.

Notrax Floor Runner, Gray, 4 ft. W x 735C0048GY105

Floor Runner, Gray, 4 ft. W x (Discontinued)

  • Mfr # 735C0048GY105
  • Zoro # G2230938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
735C0048GY105
Zoro #
G2230938
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/8"

Details

Item
Floor Runner
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Anti-Slip Surface
Yes

Description

Floor Runner, Thickness 1/8 In., Anti-Slip Surface Yes, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.