Zoro Homepage
This item is Discontinued.
Notrax 72 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick 982R0060GY

72 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (Discontinued)

  • Mfr # 982R0060GY
  • Zoro # G2062973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982R0060GY
Zoro #
G2062973
UPC #
662641871458
Country of Origin
United States

Dimensions

Length
72 ft
Width
5 ft
Thickness
1 in

Details

Material
Vinyl Surface With Dense Closed PVC Foam Base
Antifatigue
Yes
Color
Gray
Brake Fluid Resistant
No
Antimicrobial
No
Mat Shape
Rectangle
Mat Surface Pattern
Bubble Top
Item
Antifatigue Runner
Oil Resistant
No
Weight
659 lb
Standards
ASTM D-3884; ASTM C-1028; ASTM D-2240; CPSC FF 1-70; ASTM D-2859; ASTM D-1004
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Type
Anti-Fatigue Matting
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
Single Material Construction
No
Resistance Properties
Wear Resistant
Series
982 Bubble Trax(R) Grande(TM)
NFSI High Traction Certified
Yes
Edge Style
Beveled
Surface Material
Vinyl
Mat Material
Vinyl Laminate
Mat Hardness
TBD

Description

Antifatigue Runner, Resistance Properties Wear Resistant, Width 5 ft, Series 982 Bubble Trax(R) Grande(TM), Thickness 1 in, Surface Material Vinyl, NFSI High Traction Certified Yes, Mat Shape Rectangle, Length 72 ft, Mat Product Type Antifatigue Runner, Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.