72 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (Discontinued)
- Mfr # 482R0060GY
- Zoro # G2062897
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
482R0060GY
Zoro #
G2062897
UPC #
662641871250
Country of Origin
United States
Dimensions
Width
5 ft
Length
72 ft
Thickness
1/2 in
Description
Antifatigue Runner, Resistance Properties Wear Resistant, Width 5 ft, Series 482 Bubble Trax(R), Thickness 1/2 in, Surface Material Vinyl, NFSI High Traction Certified Yes, Mat Shape Rectangle, Length 72 ft, Mat Product Type Antifatigue Runner, Edge Style Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.