Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Static Dissipative Mat, 9 2/5 mm Thick, Sponge Foam

  • Mfr # 8VUL7

  • Zoro # G9005227


product price: $119.81
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Thickness
9 3/8 mm
Material
Sponge Foam
Standards
NFSI Certified
Antifatigue
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8VUL7
Zoro #
G9005227
UPC #
662641904248
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Width
3 ft
Thickness
9 3/8 mm

Details

Item
Static Dissipative Mat
Color
Gray
Material
Sponge Foam
Standards
NFSI Certified
Antifatigue
Yes
Backing Material
Vinyl Sponge
Edges
beveled
Oil Resistant
No
Mat Electrical Resistance
Anti-Static
Brake Fluid Resistant
No
Cord Included
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Surface Pattern
Pebble
Antimicrobial
No
Anti-Slip Surface
Yes
Surface to Surface Resistance
10^6 - 10^9 ohm
Surface to Ground Resistance
10^6 - 10^9 ohm
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Includes Grounding Cord
No
Application
ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking
Other Standards
EN1815, IEC61340-4-1, ISO 6356, REACH Compliant
Grounding Cord Required
No
Antifatigue Material
Yes
For Environment
Dry, ESD
Foam Cell Type
Closed
Number of Beveled Edges
4
Static Control Type
Static Dissipative
Series
825 Cushion Stat(TM)
Edge Style
Beveled
Stripe Pattern
Solid/No Stripes
Does Not Contain
DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone
Printed Image or Message
None
Surface Design
Pebble
For Surface Type
Dry Surfaces
Surface Material
PVC Foam

Description

Static Dissipative Floor Mat, Antifatigue Material Yes, Antimicrobial No, Anti-Slip Surface Yes, Application ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking, Color Gray, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Beveled, Foam Cell Type Closed, For Environment Dry, ESD, For Surface Type Dry Surfaces, Grounding Cord Required No, Includes Grounding Cord No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.