Heavy Duty Industrial Mat, Rubber, 3 ft W x 3 ft L, 1/2 in Thick

  • Mfr # 040S0033BL

  • Zoro # G2547069


product price: $135.76
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
3 ft
Overall Width
3 ft
Material
Rubber
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040S0033BL
Zoro #
G2547069
UPC #
662641856752
Country of Origin
Thailand

Dimensions

Overall Length
3 ft
Overall Width
3 ft
Thickness
1/2 in
Mat Length
3 ft
Mat Thickness
1/2 in
Mat Width
3 ft
Length
3 ft.
Width
3 ft

Details

Item
Heavy Duty Industrial Mat
Color
Black
Material
Rubber
Surface Design
Textured
Mat Product Type
Interlocking Floor Protection Mat Tile
Anti-Slip Surface
Yes
Backing Material
Natural Rubber
Standards
ASTM D575, ASTM 3574, ASTM D3884-01, ASTM C1028-96, ASTM D412, ASTM D1004, ASTM D2240-02, ASTM E-648, ASTM D2859
Green Environmental Attribute
Does Not Contain PVC
Mat Connection Style
Locked
Ground Traffic Level
Heavy Duty
Mat Color
Black
Weight
3.4 lb
Series
Slabmat(TM) 040
Interlocking Side Configuration
Adjacent Sides
Connection Style
Peg and Hole
Indoor/Outdoor
Indoor
Resistance Properties
Slip-Resistant, Solvent-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant, Weather-Resistant
Application
Golf Courses, Gyms, heavy equipement is stored, Skating Rinks, Trailers and Stables, Weight Rooms
Surface Material
Natural Rubber
Edge Style
Interlocking

Description

Interlocking Entrance Mat Tile, Anti-Slip Surface Yes, Width 3 ft, Thickness 1/2 in, Surface Material Natural Rubber, Series Slabmat(TM) 040, Surface Design Textured, Resistance Properties Slip-Resistant, Solvent-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant, Weather-Resistant, Length 3 ft, Mat Product Type Interlocking Floor Protection Mat Tile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.