This item is Discontinued.

Notrax Interlocking Drainage Mat 3 ft. L, 3/4" 650SFR33BL

Interlocking Drainage Mat 3 ft. L, 3/4" (Discontinued)

  • Mfr # 650SFR33BL
  • Zoro # G0882043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650SFR33BL
Zoro #
G0882043
UPC #
662641767973
Country of Origin
Unknown

Dimensions

Thickness
3/4"
Size of Drainage Holes
0.875" dia.
Mat Length
3 ft
Length
3 ft.
Width
3 ft.
Mat Thickness
3/4 in
Mat Width
3 ft

Details

Item
Interlocking Drainage Mat
Color
Black
Anti-Slip Surface
No
Backing Material
Nitrile Rubber
Standards
ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02
Shape of Drainage Holes
Octagon
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Fire Retardant
Drainage Holes Per Sq. Ft.
64.0
Matting Series Compatibility
Cushion-Ease(R) Mats, 551 M.D. Ramp System(R)
Matting Series Compatability
Cushion-Ease(R) Mats, 551 M.D. Ramp System(R)
Oil Resistant
Yes
Mat Shape
Square
Interlocking Mat Edges
(4) Interlocking
Mat Ramp Material
No Ramp
Antimicrobial
No
Welding Safe
Yes
Mat Color
Black
Antifatigue
Yes
Edges
(4) Interlocking (2) Male End, (2) Female End
Flame Resistant/Fire Retardant
Fire Retardant

Description

Interlocking Drainage Mat, Anti-Slip Surface No, Width 3 ft., Welding Safe Yes, Thickness 3/4 In., Length 3 ft., Matting Series Compatibility Cushion-Ease(R) Mats, 551 M.D. Ramp System(R), Mat Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.